Motion
22324 VS KC4 F80 W33

ROLLWAY
22324 VS KC4 F80 W33

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 86 mm Width, Tapered 1:12 Bore, Open
Mi Item #08690985
MFR #22324 VS KC4 F80 W33
Price$8,015.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22324 VS KC4 F80 W33

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 86 mm Width, Tapered 1:12 Bore, Open
Mi Item #08690985
MFR #22324 VS KC4 F80 W33

Mfr description
22324 VS KC4 F80 W33 SPHERICAL DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,015.54/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    86 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)