Motion
22332 MA C4 F80 W33

ROLLWAY
22332 MA C4 F80 W33

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Straight Bore, Open
MI ITEM #08690986
MFR #22332 MA C4 F80 W33
Price$4,346.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22332 MA C4 F80 W33

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Straight Bore, Open
MI ITEM #08690986
MFR #22332 MA C4 F80 W33

Mfr description
22332 MA C4 F80 W33 SPHERICAL DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,346.02/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    114 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    223

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)