Motion
22340 MA C4 F80 W33

ROLLWAY
22340 MA C4 F80 W33

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Straight Bore, Open
Mi Item #08690990
MFR #22340 MA C4 F80 W33
Price$11,609.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22340 MA C4 F80 W33

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Straight Bore, Open
Mi Item #08690990
MFR #22340 MA C4 F80 W33

Mfr description
22340 MA C4 F80 W33 SPHERICAL DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,609.95/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    138 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)