1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLWAY
24128 MB W33
Spherical Roller Bearing - 140 mm ID, 225 mm OD, 85 mm Width, Straight Bore, Open
MI ITEM #
08691012
MFR #
24128 MB W33
List Price
$11,256.07
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
ROLLWAY 24128 MB W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLWAY
24128 MB W33
Spherical Roller Bearing - 140 mm ID, 225 mm OD, 85 mm Width, Straight Bore, Open
MI ITEM #
08691012
MFR #
24128 MB W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$11,256.07
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
24128 MB W33 SPHERICAL DOUBLE ROW,
Specifications
Bore Type
Straight
Bore Diameter
140 mm
Outside Diameter
225 mm
Overall Width
85 mm
Closure Type
Open
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought