1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLWAY
24126 CA W33
Spherical Roller Bearing - 130 mm ID, 210 mm OD, 80 mm Width, Straight Bore, Open
MI ITEM #
08691040
MFR #
24126 CA W33
List Price
$5,958.09
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
ROLLWAY 24126 CA W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLWAY
24126 CA W33
Spherical Roller Bearing - 130 mm ID, 210 mm OD, 80 mm Width, Straight Bore, Open
MI ITEM #
08691040
MFR #
24126 CA W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$5,958.09
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
24126 CA W33 SPHERICAL DOUBLE ROW,
Specifications
Bore Type
Straight
Bore Diameter
130 mm
Outside Diameter
210 mm
Overall Width
80 mm
Closure Type
Open
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought