Motion
24136 CA K30 C3 W33

ROLLWAY
24136 CA K30 C3 W33

Spherical Roller Bearing - 180 mm ID, 300 mm OD, 118 mm Width, Tapered 1:30 Bore, Open
MI ITEM #08691055
MFR #24136 CA K30 C3 W33
Price$33,864.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
24136 CA K30 C3 W33

Spherical Roller Bearing - 180 mm ID, 300 mm OD, 118 mm Width, Tapered 1:30 Bore, Open
MI ITEM #08691055
MFR #24136 CA K30 C3 W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33,864.67/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    118 mm

Details

  • Bore Type
    Tapered 1:30
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241

Overview

Mfr description
24136 CA K30 C3 W33 SPHERICAL DOUBLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought