Motion
24138 CA K30 C3 W33

ROLLWAY
24138 CA K30 C3 W33

Spherical Roller Bearing - 190 mm ID, 320 mm OD, 128 mm Width, Tapered 1:30 Bore, Open
Mi Item #08691059
MFR #24138 CA K30 C3 W33
Price$38,817.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
24138 CA K30 C3 W33

Spherical Roller Bearing - 190 mm ID, 320 mm OD, 128 mm Width, Tapered 1:30 Bore, Open
Mi Item #08691059
MFR #24138 CA K30 C3 W33

Mfr description
24138 CA K30 C3 W33 SPHERICAL DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,817.05/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    128 mm

Details

  • Bore Type
    Tapered 1:30
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)