Motion
21313 GMEX W33

ROLLWAY
21313 GMEX W33

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 33 mm Width, Straight Bore, Open
MI ITEM #08691197
MFR #21313 GMEX W33
Price$1,109.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
21313 GMEX W33

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 33 mm Width, Straight Bore, Open
MI ITEM #08691197
MFR #21313 GMEX W33

Mfr description
21313 GMEX W33 SPHERICAL DOUBLE ROW,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,109.51/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    213

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)