Motion
22208 GMEX KC3 W33

ROLLWAY
22208 GMEX KC3 W33

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08691205
MFR #22208 GMEX KC3 W33
Price$991.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22208 GMEX KC3 W33

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08691205
MFR #22208 GMEX KC3 W33

Mfr description
22208 GMEX KC3 W33 SPHERICAL DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$991.04/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)