Motion
22212 GMEX KC3 W33

ROLLWAY
22212 GMEX KC3 W33

Spherical Roller Bearing - 60 mm ID, 110 mm OD, 28 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08691221
MFR #22212 GMEX KC3 W33
Price$426.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22212 GMEX KC3 W33

Spherical Roller Bearing - 60 mm ID, 110 mm OD, 28 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08691221
MFR #22212 GMEX KC3 W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$426.27/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    28 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222

Overview

Mfr description
22212 GMEX KC3 W33 SPHERICAL DOUBLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought