1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLWAY
22310 GMEX KC3 W33
Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
08691257
MFR #
22310 GMEX KC3 W33
List Price
$1,691.40
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
ROLLWAY 22310 GMEX KC3 W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLWAY
22310 GMEX KC3 W33
Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
08691257
MFR #
22310 GMEX KC3 W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,691.40
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
22310 GMEX KC3 W33 SPHERICAL DOUBLE
Specifications
Bore Type
Tapered 1:12
Bore Diameter
50 mm
Outside Diameter
110 mm
Overall Width
40 mm
Closure Type
Open
Series
223
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought