1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLWAY
22224 GMEX W33
Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Straight Bore, Open
MI ITEM #
08691281
MFR #
22224 GMEX W33
List Price
$1,559.29
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
ROLLWAY 22224 GMEX W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLWAY
22224 GMEX W33
Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Straight Bore, Open
MI ITEM #
08691281
MFR #
22224 GMEX W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,559.29
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
22224 GMEX W33 SPHERICAL DOUBLE ROW,
Specifications
Bore Type
Straight
Bore Diameter
120 mm
Outside Diameter
215 mm
Overall Width
58 mm
Closure Type
Open
Series
222
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought