Motion
29430 EM

ROLLWAY
29430 EM

Thrust Bearing - 150 mm Bore, 300 mm OD
Mi Item #08691286
MFR #29430 EM
Price$38,196.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
29430 EM

Thrust Bearing - 150 mm Bore, 300 mm OD
Mi Item #08691286
MFR #29430 EM

Mfr description
29430 EM SPHERICAL THRUST 29200-29400,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,196.66/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    300 mm
  • Weight
    29.6 kg

Details

  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1624 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)