Motion
29414 EM

ROLLWAY
29414 EM

Thrust Bearing - 70 mm Bore, 150 mm OD
Mi Item #08691291
MFR #29414 EM
Price$3,312.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
29414 EM

Thrust Bearing - 70 mm Bore, 150 mm OD
Mi Item #08691291
MFR #29414 EM

Mfr description
29414 EM SPHERICAL THRUST 29200-29400,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,312.02/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    150 mm
  • Weight
    4.1 kg

Details

  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    467 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)