Motion
29420 EM

ROLLWAY
29420 EM

Thrust Bearing - 100 mm Bore, 210 mm OD
Mi Item #08691300
MFR #29420 EM
Price$4,773.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
29420 EM

Thrust Bearing - 100 mm Bore, 210 mm OD
Mi Item #08691300
MFR #29420 EM

Mfr description
29420 EM SPHERICAL THRUST 29200-29400,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,773.49/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    210 mm
  • Weight
    11.2 kg

Details

  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    883 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)