Motion
29326 EM

ROLLWAY
29326 EM

Thrust Bearing - 130 mm Bore, 225 mm OD
Mi Item #08691301
MFR #29326 EM
Price$5,640.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
29326 EM

Thrust Bearing - 130 mm Bore, 225 mm OD
Mi Item #08691301
MFR #29326 EM

Mfr description
29326 EM SPHERICAL THRUST 29200-29400,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,640.65/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    2.10 mm
  • Outside Diameter  
    225 mm
  • Weight
    9.45 kg

Details

  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    770 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)