Motion
29422 EM

ROLLWAY
29422 EM

Thrust Bearing - 110 mm Bore, 230 mm OD
MI ITEM #08691302
MFR #29422 EM
List Price$17,263.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
29422 EM

Thrust Bearing - 110 mm Bore, 230 mm OD
MI ITEM #08691302
MFR #29422 EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,263.33/each for your price

Overview

Mfr description
29422 EM SPHERICAL THRUST 29200-29400,

Specifications

  • Bore Diameter
  • Outside Diameter
  • Fillet Radius
    3 mm
  • Manufacturer Product Page
  • Weight
    14.7 kg
  • Radial Dynamic Load Capacity
    1048 kN
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought