Motion
29332 EM

ROLLWAY
29332 EM

Thrust Bearing - 160 mm Bore, 270 mm OD
Mi Item #08691308
MFR #29332 EM
Price$9,343.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
29332 EM

Thrust Bearing - 160 mm Bore, 270 mm OD
Mi Item #08691308
MFR #29332 EM

Mfr description
29332 EM SPHERICAL THRUST 29200-29400,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,343.36/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    270 mm
  • Weight
    15.5 kg

Details

  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1021 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)