Motion
29426 EM

ROLLWAY
29426 EM

Thrust Bearing - 130 mm Bore, 270 mm OD
MI ITEM #08691309
MFR #29426 EM
Price$26,005.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
29426 EM

Thrust Bearing - 130 mm Bore, 270 mm OD
MI ITEM #08691309
MFR #29426 EM

Mfr description
29426 EM SPHERICAL THRUST 29200-29400,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,005.63/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    270 mm
  • Weight
    23.6 kg

Details

  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1382 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)