Motion
29334 EM

ROLLWAY
29334 EM

Thrust Bearing - 170 mm Bore, 280 mm OD
Mi Item #08691311
MFR #29334 EM
Price$16,007.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
29334 EM

Thrust Bearing - 170 mm Bore, 280 mm OD
Mi Item #08691311
MFR #29334 EM

Mfr description
29334 EM SPHERICAL THRUST 29200-29400,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,007.34/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    280 mm
  • Weight
    16.3 kg

Details

  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1044 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)