Motion
29336 EM

ROLLWAY
29336 EM

Thrust Bearing - 180 mm Bore, 300 mm OD
Mi Item #08691314
MFR #29336 EM
Price$9,615.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
29336 EM

Thrust Bearing - 180 mm Bore, 300 mm OD
Mi Item #08691314
MFR #29336 EM

Mfr description
29336 EM SPHERICAL THRUST 29200-29400,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,615.08/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    300 mm
  • Weight
    20.7 kg

Details

  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1244 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)