Motion
29434 EM

ROLLWAY
29434 EM

Thrust Bearing - 170 mm Bore, 340 mm OD
MI ITEM #08691318
MFR #29434 EM
Price$16,100.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
29434 EM

Thrust Bearing - 170 mm Bore, 340 mm OD
MI ITEM #08691318
MFR #29434 EM

Mfr description
29434 EM SPHERICAL THRUST 29200-29400,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,100.01/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    340 mm
  • Weight
    44 kg

Details

  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    2062 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)