Motion
29448 EM

ROLLWAY
29448 EM

Thrust Bearing - 240 mm Bore, 440 mm OD
Mi Item #08691328
MFR #29448 EM
Price$51,743.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
29448 EM

Thrust Bearing - 240 mm Bore, 440 mm OD
Mi Item #08691328
MFR #29448 EM

Mfr description
29448 EM SPHERICAL THRUST 29200-29400,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51,743.92/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    440 mm
  • Weight
    83 kg

Details

  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    2978 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)