Motion
29480 EM

ROLLWAY
29480 EM

Thrust Bearing - 400 mm Bore, 710 mm OD
Mi Item #08691333
MFR #29480 EM
Price$387,012.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
29480 EM

Thrust Bearing - 400 mm Bore, 710 mm OD
Mi Item #08691333
MFR #29480 EM

Mfr description
29480 EM SPHERICAL THRUST 29200-29400,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387,012.13/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Fillet Radius
    7.50 mm
  • Outside Diameter  
    710 mm
  • Weight
    314 kg

Details

  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    6757 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)