1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLWAY
32011 X
55 mm Bore, 90 mm OD, 23 mm Width
MI ITEM #
08691341
MFR #
32011 X
Price
$137.11
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
ROLLWAY 32011 X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLWAY
32011 X
55 mm Bore, 90 mm OD, 23 mm Width
MI ITEM #
08691341
MFR #
32011 X
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$137.11
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
55 mm
Outside Diameter
90 mm
Overall Width
23 mm
Details
Product Type
Tapered Roller Bearing Full Assemblies
Overview
Mfr description
32011 X METRIC TAPERED 30200-32300,
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought