1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLWAY
32318 A
90 mm Bore, 190 mm OD, 2.6563 in Width
MI ITEM #
08691402
MFR #
32318 A
List Price
$1,714.96
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
ROLLWAY 32318 A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLWAY
32318 A
90 mm Bore, 190 mm OD, 2.6563 in Width
MI ITEM #
08691402
MFR #
32318 A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,714.96
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
32318 A METRIC TAPERED 30200-32300,
Specifications
Bore Diameter
90 mm
Outside Diameter
190 mm
Overall Width
2.6563 in
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought