1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLWAY
32940
200 mm Bore, 280 mm OD, 51 mm Width
MI ITEM #
08691427
MFR #
32940
List Price
$11,584.75
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
ROLLWAY 32940
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLWAY
32940
200 mm Bore, 280 mm OD, 51 mm Width
MI ITEM #
08691427
MFR #
32940
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$11,584.75
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
32940 TAPERED ROLLER BRG
Specifications
Bore Diameter
200 mm
Outside Diameter
280 mm
Overall Width
51 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data