1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLWAY
32960
300 mm Bore, 420 mm OD, 76 mm Width
MI ITEM #
08691451
MFR #
32960
List Price
$26,434.40
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
ROLLWAY 32960
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLWAY
32960
300 mm Bore, 420 mm OD, 76 mm Width
MI ITEM #
08691451
MFR #
32960
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$26,434.40
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
32960 METRIC TAPERED 30200-32300, 32960
Specifications
Bore Diameter
300 mm
Outside Diameter
420 mm
Overall Width
76 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought