1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLWAY
32304 A
20 mm Bore, 52 mm OD, 0.8750 in Width
MI ITEM #
08691466
MFR #
32304 A
Price
$64.01
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
ROLLWAY 32304 A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLWAY
32304 A
20 mm Bore, 52 mm OD, 0.8750 in Width
MI ITEM #
08691466
MFR #
32304 A
Mfr description
32304 A METRIC TAPERED 30200-32300,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$64
.01
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
20 mm
Outside Diameter
52 mm
Overall Width
0.8750 in
Details
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items