Motion
E5209B

ROLLWAY
E5209B

Cylindrical Roller Bearing, single row - Straight, 45 mm ID, 85 mm OD, 1.1890 in Width
MI ITEM #08692015
MFR #E5209B
Price$419.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E5209B

Cylindrical Roller Bearing, single row - Straight, 45 mm ID, 85 mm OD, 1.1890 in Width
MI ITEM #08692015
MFR #E5209B

Mfr description
E-5209-B RADIAL ODS 0 TO 6 900, E5209B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.30/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    1.1890 in

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)