Motion
MB1
Bearing Lock Washer - 12 mm ID, 25 mm Outside Dia., 17 mm Face Dia., Steel Material, MB Series
MI ITEM #08692945
MFR #MB1
Price$4.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 12 mm ID, 25 mm Outside Dia., 17 mm Face Dia., Steel Material, MB Series
MI ITEM #08692945
MFR #MB1

Mfr description
MB 1 LOCKNUTS-WASHERS, MB 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.14/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Face Diameter  
    17 mm
  • Key Width
    3 mm
  • Outside Diameter Over Tangs
    25 mm
  • Tang Width  
    3 mm

Details

  • Compatible Lock Nut Number
    KM1
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Tangs  
    11
  • Product Type
    Bearing Lock Washers
  • Series
    MB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)