Motion
MB15
Bearing Lock Washer - 75 mm ID, 104 mm Outside Dia., 90 mm Face Dia., Steel Material, MB Series
Mi Item #08692951
MFR #MB15
Price$31.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 75 mm ID, 104 mm Outside Dia., 90 mm Face Dia., Steel Material, MB Series
Mi Item #08692951
MFR #MB15

Mfr description
MB 15 LOCKNUTS-WASHERS, MB 15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.51/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Face Diameter  
    90 mm
  • Key Width
    8 mm
  • Outside Diameter Over Tangs
    104 mm
  • Tang Width  
    8 mm

Details

  • Compatible Lock Nut Number
    KM15
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)