Motion
MB17
Bearing Lock Washer - 85 mm ID, 119 mm Outside Dia., 102 mm Face Dia., Steel Material, MB Series
MI ITEM #08692953
MFR #MB17
List Price$87.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 85 mm ID, 119 mm Outside Dia., 102 mm Face Dia., Steel Material, MB Series
MI ITEM #08692953
MFR #MB17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.49/each for your price

Overview

Mfr description
MB 17 LOCKNUTS-WASHERS, MB 17

Specifications

  • Series
    MB
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    10 mm
  • Measurement Standard
    Metric
  • Number Of Tangs
  • Compatible Lock Nut Number
    KM17
  • Manufacturer Product Page
  • Outside Diameter Over Tangs
    119 mm
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought