Motion
MB25
Bearing Lock Washer - 125 mm ID, 170 mm Outside Dia., 148 mm Face Dia., Steel Material, MB Series
Mi Item #08692961
MFR #MB25
Price$191.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 125 mm ID, 170 mm Outside Dia., 148 mm Face Dia., Steel Material, MB Series
Mi Item #08692961
MFR #MB25

Mfr description
MB 25 LOCKNUTS-WASHERS, MB 25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.32/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Face Diameter  
    148 mm
  • Key Width
    14 mm
  • Outside Diameter Over Tangs
    170 mm
  • Tang Width  
    12 mm

Details

  • Compatible Lock Nut Number
    KM25
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)