Motion
MB26
Bearing Lock Washer - 130 mm ID, 175 mm Outside Dia., 175 mm Face Dia., Steel Material, MB Series
MI ITEM #08692962
MFR #MB26
Price$216.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 130 mm ID, 175 mm Outside Dia., 175 mm Face Dia., Steel Material, MB Series
MI ITEM #08692962
MFR #MB26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$216.32/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Face Diameter  
    175 mm
  • Key Width
    14 mm
  • Outside Diameter Over Tangs
    175 mm
  • Tang Width  
    12 mm

Details

  • Compatible Lock Nut Number
    KM26
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    MB

Overview

Mfr description
MB 26 LOCKNUTS-WASHERS, MB 26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought