Motion
MB27
Bearing Lock Washer - 135 mm ID, 185 mm Outside Dia., 160 mm Face Dia., Steel Material, MB Series
Mi Item #08692963
MFR #MB27
Price$226.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 135 mm ID, 185 mm Outside Dia., 160 mm Face Dia., Steel Material, MB Series
Mi Item #08692963
MFR #MB27

Mfr description
MB 27 LOCKNUTS-WASHERS, MB 27
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.72/each

Specifications

Dimensions

  • Bore Diameter  
    135 mm
  • Face Diameter  
    160 mm
  • Key Width
    14 mm
  • Outside Diameter Over Tangs
    185 mm
  • Tang Width  
    14 mm

Details

  • Compatible Lock Nut Number
    KM27
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)