Motion
MB29
Bearing Lock Washer - 145 mm ID, 202 mm Outside Dia., 172 mm Face Dia., Steel Material, MB Series
MI ITEM #08692965
MFR #MB29
Price$260.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 145 mm ID, 202 mm Outside Dia., 172 mm Face Dia., Steel Material, MB Series
MI ITEM #08692965
MFR #MB29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$260.51/each

Specifications

Dimensions

  • Bore Diameter  
    145 mm
  • Face Diameter  
    172 mm
  • Key Width
    16 mm
  • Outside Diameter Over Tangs
    202 mm
  • Tang Width  
    14 mm

Details

  • Compatible Lock Nut Number
    KM29
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    MB

Overview

Mfr description
MB 29 LOCKNUTS-WASHERS, MB 29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought