Motion
MB38
Bearing Lock Washer - 190 mm ID, 252 mm Outside Dia., 214 mm Face Dia., Steel Material, MB Series
MI ITEM #08692973
MFR #MB38
Price$567.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 190 mm ID, 252 mm Outside Dia., 214 mm Face Dia., Steel Material, MB Series
MI ITEM #08692973
MFR #MB38

Mfr description
MB 38 LOCKNUTS-WASHERS, MB 38
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.92/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Face Diameter  
    214 mm
  • Key Width
    20 mm
  • Outside Diameter Over Tangs
    252 mm
  • Tang Width  
    18 mm

Details

  • Compatible Lock Nut Number
    KM38
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    MB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)