Motion
MB6
Bearing Lock Washer - 30 mm ID, 49 mm Outside Dia., 38 mm Face Dia., Steel Material, MB Series
MI ITEM #08692978
MFR #MB6
Price$8.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 30 mm ID, 49 mm Outside Dia., 38 mm Face Dia., Steel Material, MB Series
MI ITEM #08692978
MFR #MB6

Mfr description
MB 6 LOCKNUTS-WASHERS, MB 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.23/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Face Diameter  
    38 mm
  • Key Width
    5 mm
  • Outside Diameter Over Tangs
    49 mm
  • Tang Width  
    5 mm

Details

  • Compatible Lock Nut Number
    KM6
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Tangs  
    13
  • Product Type
    Bearing Lock Washers
  • Series
    MB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)