Motion
2204 2RS

ROLLWAY
2204 2RS

Self-Aligning Ball Bearing - Straight, Double Sealed
MI ITEM #08693098
MFR #2204 2RS
Price$128.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
2204 2RS

Self-Aligning Ball Bearing - Straight, Double Sealed
MI ITEM #08693098
MFR #2204 2RS

Mfr description
2204 2RS SELF ALIGN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.90/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)