Motion
2208 KC3

ROLLWAY
2208 KC3

Self-Aligning Ball Bearing - Straight
Mi Item #08693125
MFR #2208 KC3
Price$362.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
2208 KC3

Self-Aligning Ball Bearing - Straight
Mi Item #08693125
MFR #2208 KC3

Mfr description
2208 KC3 SELF ALIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.74/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)