1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SEALMASTER
1580504000
Spherical Rod End - Bore Diameter: 0.3125 in
MI ITEM #
08693194
MFR #
1580504000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Rod Ends and Spherical Plain Bearings
Rod Ends
SEALMASTER 1580504000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEALMASTER
1580504000
Spherical Rod End - Bore Diameter: 0.3125 in
MI ITEM #
08693194
MFR #
1580504000
Mfr description
CFML 5T SEALMASTER ROD ENDS, 1580504000
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
0.3125 in
Misalignment Angle
7
Shank Thread
Length
1.219
Weight
0.07 lbs
Details
Harmonization Code
8483.30.8055
Product Type
Spherical Rod Ends
Thread Type
UNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items