Motion
1490317000

SEALMASTER
1490317000

Spherical Rod End - Bore Diameter: 0.1900 in
Mi Item #08693195
MFR #1490317000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1490317000

Spherical Rod End - Bore Diameter: 0.1900 in
Mi Item #08693195
MFR #1490317000

Mfr description
CFF 3TY SEALMASTER ROD ENDS, 1490317000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1900 in
  • Misalignment Angle
    27
  • Shank Thread Length  
    0.469
  • Weight
    0.04 lbs

Details

  • Harmonization Code
    8483.30.8055
  • Product Type
    Spherical Rod Ends
  • Thread Type
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)