Motion
1481217000

SEALMASTER
1481217000

Spherical Rod End - Bore Diameter: 0.7500 in
Mi Item #08693203
MFR #1481217000
Price$742.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1481217000

Spherical Rod End - Bore Diameter: 0.7500 in
Mi Item #08693203
MFR #1481217000

Mfr description
CFM 12TY SEALMASTER ROD ENDS, 1481217000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$742.81/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Misalignment Angle
    22.7
  • Shank Thread Length  
    1.719
  • Weight
    0.96 lbs

Details

  • Harmonization Code
    8483.30.8055
  • Product Type
    Spherical Rod Ends
  • Series
    CF-M
  • Thread Type
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)