Motion
1590717000

SEALMASTER
1590717000

Spherical Rod End - Bore Diameter: 0.4375 in
Mi Item #08693207
MFR #1590717000
Price$420.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1590717000

Spherical Rod End - Bore Diameter: 0.4375 in
Mi Item #08693207
MFR #1590717000

Mfr description
CFFL 7TY SEALMASTER ROD ENDS, 1590717000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.92/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Misalignment Angle
    23.4
  • Shank Thread Length  
    0.906
  • Weight
    0.28 lbs

Details

  • Harmonization Code
    8483.30.8055
  • Product Type
    Spherical Rod Ends
  • Thread Type
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)