1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SEALMASTER
1590817000
Spherical Rod End - Bore Diameter: 0.5000 in
MI ITEM #
08693208
MFR #
1590817000
Price
$473.97
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Rod Ends and Spherical Plain Bearings
Rod Ends
SEALMASTER 1590817000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEALMASTER
1590817000
Spherical Rod End - Bore Diameter: 0.5000 in
MI ITEM #
08693208
MFR #
1590817000
Mfr description
CFFL 8TY SEALMASTER ROD ENDS, 1590817000
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$473
.97
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
0.5000 in
Misalignment Angle
24.3
Shank Thread
Length
1.031
Weight
0.41 lbs
Details
Harmonization Code
8483.30.8055
Product Type
Spherical Rod Ends
Thread Type
UNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items