Specifications
Dimensions
- Bore Diameter0.2500 in
- Misalignment Angle23.7
- Shank Thread Length0.969
- Thread Size1/4-28
Details
- Lubrication TypeSelf-Lubricating
- Product TypeSpherical Rod Ends
- Rod End TypeMale
- Thread DirectionLeft Hand
- Thread TypeUNF
Overview
Mfr description
CFML 4TY SEALMASTER ROD ENDS, 1580417000