Motion
1580717000

SEALMASTER
1580717000

Spherical Rod End - Bore Diameter: 0.4375 in, Self-Lubricating
Mi Item #08693214
MFR #1580717000
Price$419.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1580717000

Spherical Rod End - Bore Diameter: 0.4375 in, Self-Lubricating
Mi Item #08693214
MFR #1580717000

Mfr description
CFML 7TY SEALMASTER ROD ENDS, 1580717000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.83/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Misalignment Angle
    23.4
  • Shank Thread Length  
    1.344
  • Thread Size
    7/16-20
  • Weight
    0.25 lbs

Details

  • Harmonization Code
    8483.30.8055
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)