1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SEALMASTER
1581217000
Spherical Rod End - Bore Diameter: 0.7500 in
MI ITEM #
08693216
MFR #
1581217000
Price
$742.81
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Rod Ends and Spherical Plain Bearings
Rod Ends
SEALMASTER 1581217000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEALMASTER
1581217000
Spherical Rod End - Bore Diameter: 0.7500 in
MI ITEM #
08693216
MFR #
1581217000
Mfr description
CFML 12TY SEALMASTER ROD ENDS,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$742
.81
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
0.7500 in
Misalignment Angle
22.7
Shank Thread
Length
1.719
Weight
0.96 lbs
Details
Harmonization Code
8483.30.8055
Product Type
Spherical Rod Ends
Rod End Type
Male
Thread Type
UNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items