Specifications
Dimensions
- Bore Diameter6.0000 in
Details
- Bore ShapeStraight
- Locking DeviceSet Screw
- Material52098 Steel
- Product TypeRoller Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)